Tapered roller bearing Timken LL103010, Outer diameter: 71.438 mm | Inner diameter: 44.45 mm | Width: 9.525 mm
Single Row - Cup
See technical informationReferences
Timken:LL103010
Rubix:397A7406
Manufacturer :100155200
EAN:0053893467139






Technical specifications
| Inner diameter | 44.45 mm |
|---|---|
| Outer diameter | 71.438 mm |
| Width | 9.525 mm |
Product details : TIMKEN LL103010-20024 TAPERED ROLLER BEARING CUP
With capacity to manage both radial and axial loads, high performance Timken tapered roller bearing components are engineered to provide the greatest durability in the most compact space.
Strengths
Both rings should be replaced at the same time to maximize reliability and life
Applications
Vehicle front wheels / Differential and pinion configurations / Conveyor rolls / Machine tool spindles / Trailer wheels
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 84,6x84,6x26,7 mm |
|---|---|
| Package weight | 50,8 g |
| Inner diameter | 44.45 mm |
| Outer diameter | 71.438 mm |
| Width | 9.525 mm |
| Bearing Clearance | cn |
| Weight | 0.2 kg |
| Series | ll103000 |
| Total bearing width | 12.7 mm |
| Basic static load, radial - C0r | 43600 N |
| Basic dynamic load, radial - Cr | 36100 N |
Show UNSPSC/ECL@SS
£ 93.27 excl. VAT
/ Each
£ 111.92 incl. VAT
- Delivery usually within ( 7 ) days