Tapered roller bearing Timken M201047-20405, Outer diameter: 56.632 mm | Inner diameter: 39.687 mm | Width: 22.098 mm
Inner ring of a tapered roller bearing
See technical informationReferences
Timken:M201047-20405
Rubix:106A5568
Manufacturer :100196193
EAN:0053893507835


Technical specifications
| Inner diameter | 39.687 mm |
|---|---|
| Outer diameter | 56.632 mm |
| Width | 22.098 mm |
Product details : TIMKEN M201047-20405 TAPERED ROLLER BEARING CONE
With the ability to handle both radial and axial loads, Timken® high-performance tapered roller bearings are designed to provide the greatest durability in the most compact spaces.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 71,374x71,374x26,924 mm |
|---|---|
| Package weight | 248,6 g |
| Inner diameter | 39.687 mm |
| Outer diameter | 56.632 mm |
| Width | 22.098 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 42.55 excl. VAT
/ Each
£ 51.06 incl. VAT
- Delivery usually within ( 7 ) days




