Tapered roller bearing Timken 67720-30000, Outer diameter: 247.65 mm | Inner diameter: 215.392 mm | Width: 38.1 mm
Tapered Roller Bearing Cone
See technical informationReferences
Timken:67720-30000
Rubix:100A2302
EAN:0053893367842


Technical specifications
| Inner diameter | 215.392 mm |
|---|---|
| Outer diameter | 247.65 mm |
| Width | 38.1 mm |
Product details : TIMKEN 67720-30000 TAPERED ROLLER BEARING CUP
Single-row tapered roller bearings are the most basic and widely used, consisting of a cone assembly and a cup. Timken patented the first in 1898 and today offers the world's widest variety in inch and metric sizes. This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the inner race assembly and the outer race. It is typically mounted in opposing pairs on a shaft.
This cone will need to be purchased with a matching cup.
This cone will need to be purchased with a matching cup.
Strengths
Single cone. One-piece pressed steel cage retains rollers on the cone and spaces them evenly. Pin type cages also available.
Applications
Vehicle front wheels; Differential and pinion configurations; Conveyor rolls; Machine tool spindles; Trailer wheels
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 41,275x132,705x132,705 mm |
|---|---|
| Logistic Weight | 2689 g |
| Packaged dimensions (D x W x H) | 49,53x160,782x160,782 mm |
| Inner diameter | 215.392 mm |
| Outer diameter | 247.65 mm |
| Width | 38.1 mm |
| Bearing Clearance | cn |
| Weight | 6.6 kg |
| Series | 67700 |
| Total bearing width | 47.625 mm |
Show UNSPSC/ECL@SS
£ 956.01 excl. VAT
/ Each
£ 1,147.21 incl. VAT
- Usually arrives within 14 working days