Tapered roller bearing Timken LM12748F, Inner diameter: 21.43 mm


Tapered Roller Bearing Cone

References
timken:LM12748F
rubix:105A9190
manufacturer :100059807
ean:0053893176710
brand logo
brand logo
Technical specifications
Inner diameter21.43 mm
Bearing ClearanceCN
See all Specifications

Product details : TIMKEN LM12748F-20024 TAPERED ROLLER BEARING CONE


High performance Timken precision tapered roller bearing outer rings (cups) and inner rings (cones) are ideal for low runout and high-speed designs. Precision classes 3 or C available.

Strengths

Internal geometry provides increased stiffness and exceptional runout.
Radial runout high point marked for accurate installation.
Timken® outer (cup) and inner (cone) rings should be used in combination

Applications

Machine Tool / Printing Press / Rolling Mill

Technical specifications


Attributes
Packaged dimensions (D x W x H)59,2x59,2x25,1 mm
Package weight76,7 g
Inner diameter21.43 mm
Bearing ClearanceCN
Show UNSPSC/ECL@SS
£ 20.48 excl. VAT
/ Each
£ 24.58 incl. VAT
  • Usually arrives within 14 working days