Tapered roller bearing Timken 864-902A1, Outer diameter: 190.5 mm | Inner diameter: 95.25 mm | Width: 115.062 mm
Tapered Roller Bearing 2TS Assembly
See technical informationReferences
Timken:864-902A1
Rubix:397A5120
EAN:0053893896908


Technical specifications
| Inner diameter | 95.25 mm |
|---|---|
| Outer diameter | 190.5 mm |
| Width | 115.062 mm |
Product details : TIMKEN 864-902A1 TAPERED ROLLER BEARING
2TS assemblies are comprised of two single-row bearings with an inner and outer ring spacer. In some applications, a shoulder in the bearing housing replaces the outer ring spacer.
Strengths
Steel spacers are used to create Bench End Play (BEP) or Preload (BPL) in the bearing assembly. Available with or without spacers. Spacers preset during manufacture.
Applications
Gear reduction units; Industrial machines
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 115,062x190,5x190,5 mm |
|---|---|
| Logistic Weight | 15295 g |
| Packaged dimensions (D x W x H) | 196,85x130,302x196,85 mm |
| Inner diameter | 95.25 mm |
| Outer diameter | 190.5 mm |
| Width | 115.062 mm |
| Bearing Clearance | cn |
| Weight | 2.61 kg |
| Series | 2ts-dm |
| Cage | steel |
| Total bearing width | 114.3 mm |
| Basic dynamic load, radial - Cr | 797000 N |
Show UNSPSC/ECL@SS
£ 1,393.14 excl. VAT
/ Each
£ 1,671.77 incl. VAT
- Usually arrives within 14 working days