Tapered Roller Bearing Cone
Inner diameter | 79.375 mm |
---|---|
Outer diameter | 190.5 mm |
Width | 57.15 mm |
Logistics dimensions (L x W x H) | 57,531x139,86x139,86 mm |
---|---|
Logistic Weight | 6140 g |
Packaged dimensions (D x W x H) | 63,5x190,5x190,5 mm |
Inner diameter | 79.375 mm |
Outer diameter | 190.5 mm |
Width | 57.15 mm |
Series | hh221400 |
Material | stamped steel (cage) |
Cage | steel |
Total bearing width | 57.15 mm |
Basic static load, radial - C0r | 692000 N |
Basic dynamic load, radial - Cr | 534000 N |
Usually arrives within 14 working days