Tapered roller bearing Timken 42362D-90025, Outer diameter: 148.336 mm | Inner diameter: 92.202 mm | Width: 57.15 mm
Tapered Roller Bearing Double Cone Assembly
See technical informationReferences
Timken:42362D-90025
Rubix:397A7635
EAN:0053893284644


Technical specifications
| Inner diameter | 92.202 mm |
|---|---|
| Outer diameter | 148.336 mm |
| Width | 57.15 mm |
Product details : TIMKEN 42362D-90025 TAPERED ROLLER BEARING DOUBLE CONE
TDI bearings have a one-piece double inner race and two single outer races and are typically supplied complete with an outer race spacer as a pre-set assembly. The bearing can be used at fixed positions on rotation shaft applications. For rotating housing application it can be used to float on the stationary shaft.
TDI bearings are sometimes used on rotating shaft applications where a loose fit is required for ease of removal.
TDI bearings are sometimes used on rotating shaft applications where a loose fit is required for ease of removal.
Strengths
Double cone and two single cups, with or without a cup spacer. Furnished as a matched assembly. Cups ground to fit
Applications
Gear reduction units; Calendar rolls; Industrial machinery
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 57,15x148,336x148,336 mm |
|---|---|
| Logistic Weight | 3859 g |
| Packaged dimensions (D x W x H) | 68,072x154,432x154,432 mm |
| Inner diameter | 92.202 mm |
| Outer diameter | 148.336 mm |
| Width | 57.15 mm |
Show UNSPSC/ECL@SS
£ 1,412.62 excl. VAT
/ Each
£ 1,695.14 incl. VAT
- Usually arrives within 14 working days