Tapered Roller Bearing Cone
Inner diameter | 35.052 mm |
---|---|
Outer diameter | 51.054 mm |
Width | 19.558 mm |
Logistics dimensions (L x W x H) | 19,583x50,98x50,98 mm |
---|---|
Logistic Weight | 177 g |
Packaged dimensions (D x W x H) | 26,924x71,374x71,374 mm |
Inner diameter | 35.052 mm |
Outer diameter | 51.054 mm |
Width | 19.558 mm |
Usually arrives within 14 working days