Timken Tapered Roller Bearing 3400
Inner diameter | 34.925 mm |
---|---|
Outer diameter | 80.167 mm |
Width | 29.37 mm |
Logistics dimensions (L x W x H) | 29,771x56,96x56,96 mm |
---|---|
Logistic Weight | 445 g |
Packaged dimensions (D x W x H) | 33,3756x85,8012x85,8012 mm |
Inner diameter | 34.925 mm |
Outer diameter | 80.167 mm |
Width | 29.37 mm |
Bearing Clearance | CN |
Series | 3400 |
Material | Steel |
Cage | Steel |
Usually arrives within 14 working days