Tapered roller bearing Timken LM29700LA/LM29748, Outer diameter: 60.246 mm | Inner diameter: 38.1 mm | Width: 18.288 mm
Tapered Roller Bearing Cone
See technical informationReferences
Timken:LM29700LA/LM29748
Rubix:105A8653
Manufacturer :100046667
EAN:0053893242149




Technical specifications
| Inner diameter | 38.1 mm |
|---|---|
| Outer diameter | 60.246 mm |
| Width | 18.288 mm |
Product details : TIMKEN LM29700LA-902A1 TAPERED ROLLER BEARING
High performance Timken precision tapered roller bearing outer rings (cups) and inner rings (cones) are ideal for low runout and high-speed designs. Precision classes 3 or C available.
Strengths
Internal geometry provides increased stiffness and exceptional runout.
Radial runout high point marked for accurate installation.
Timken® outer (cup) and inner (cone) rings should be used in combination
Radial runout high point marked for accurate installation.
Timken® outer (cup) and inner (cone) rings should be used in combination
Applications
Machine Tool / Printing Press / Rolling Mill
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 84,6x84,6x26,7 mm |
|---|---|
| Package weight | 143,8 g |
| Inner diameter | 38.1 mm |
| Outer diameter | 60.246 mm |
| Width | 18.288 mm |
| Bearing Clearance | cn |
| Weight | 0.227 kg |
| Series | lm29700 |
| Material | acier au chrome |
| Cage | steel |
| Limit speed | 7400 rpm |
| Total bearing width | 19.94 mm |
| Standard | TSL (JOINT DUO-FACE PLUS) |
| Basic static load, radial - C0r | 60300 N |
| Basic dynamic load, radial - Cr | 48600 N |
Show UNSPSC/ECL@SS
£ 43.24 excl. VAT
/ Each
£ 51.89 incl. VAT
- Delivery usually within ( 7 ) days