Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
NSK 32218J TAPERED ROLLER BEARING
Tapered roller bearing NSK 32218J, Outer diameter: 160 mm | Inner diameter: 90 mm | Width: 42.5 mm
Tapered roller bearing 322
References
nsk:
32218J
rubix:
230A0089
manufacturer :
HR32218J 5
Technical specifications
Inner diameter
90
mm
Outer diameter
160
mm
Width
42.5
mm
See all Specifications
Product details
Technical specifications
Product details : NSK 32218J TAPERED ROLLER BEARING
Suffix "J": Small outer ring track diameter, contact angle and outer ring width to ISO 355.
Technical specifications
Attributes
Logistic Weight
3430
g
Inner diameter
90
mm
Outer diameter
160
mm
Width
42.5
mm
Bearing Clearance
CN
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
82.92
excl. VAT
/
Each
£
99.50
incl. VAT
Usually arrives within 14 working days
Select variants (27)
Add to cart
Create PDF from product
Check our products from related categories
Tapered roller bearing Timken 15106/15250X
Tapered roller bearing Timken 567/563, Outer diameter: 127 mm | Width: 36.51 mm
Tapered roller bearing FAG 32004-X-XL, Outer diameter: 42 mm | Inner diameter: 20 mm | Width: 15 mm
Tapered roller bearing Timken 2580/2523S
Tapered roller bearing Timken L357049-902A6, Outer diameter: 393.7 mm | Inner diameter: 304.8 mm | Width: 107.95 mm
Tapered roller bearing Timken 383A-30000, Outer diameter: 100 mm | Inner diameter: 83.058 mm | Width: 17.826 mm
Tapered roller bearing Timken 594A/592
Tapered roller bearing Timken 644/632
Tapered roller bearing NTN 4T-H715343, Outer diameter: 110.8 mm | Inner diameter: 68.262 mm | Width: 46.038 mm
Tapered roller bearing SKF T2EE 100, Outer diameter: 165 mm | Inner diameter: 100 mm | Width: 49.18 mm
Tapered roller bearing Timken T 301, Outer diameter: 133.35 mm | Inner diameter: 76.454 mm | Width: 33.338 mm
Tapered roller bearing Timken 67885-90245, Outer diameter: 266.7 mm | Inner diameter: 190.5 mm | Width: 103.188 mm
Tapered roller bearing Timken JHM318448, Inner diameter: 90 mm | Width: 44 mm
Tapered roller bearing NTN 4T-33208, Outer diameter: 80 mm | Inner diameter: 40 mm | Width: 32 mm
Tapered roller bearing NTN 4T-HH228340, Outer diameter: 254 mm | Inner diameter: 120.65 mm | Width: 85.55 mm