Tapered Roller Bearing Cup with Controlled Stand
Inner diameter | 93.98 mm |
---|---|
Outer diameter | 109.982 mm |
Width | 18.796 mm |
Logistics dimensions (L x W x H) | 18,796x109,982x109,982 mm |
---|---|
Logistic Weight | 259 g |
Packaged dimensions (D x W x H) | 31,75x117,602x117,602 mm |
Inner diameter | 93.98 mm |
Outer diameter | 109.982 mm |
Width | 18.796 mm |
Usually arrives within 14 working days