Tapered roller bearing Timken M241543, Inner diameter: 200.025 mm | Width: 125.44 mm
Tapered Roller Bearing Cone
See technical informationReferences
Timken:M241543
Rubix:397A6763
Manufacturer :100105889
EAN:0053893542263


Technical specifications
| Inner diameter | 200.025 mm |
|---|---|
| Width | 125.44 mm |
| Bearing Clearance | cn |
Product details : TIMKEN M241543-20000 TAPERED ROLLER BEARING CONE
High performance Timken precision tapered roller bearing outer rings (cups) and inner rings (cones) are ideal for low runout and high-speed designs. Precision classes 3 or C available.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 298,5x298,5x63,5 mm |
|---|---|
| Package weight | 8633,7 g |
| Inner diameter | 200.025 mm |
| Width | 125.44 mm |
| Bearing Clearance | cn |
| Series | m241500 |
Show UNSPSC/ECL@SS
£ 2,570.29 excl. VAT
/ Each
£ 3,084.35 incl. VAT
- Delivery usually within ( 7 ) days