Tapered roller bearing Timken H414242-20024, Outer diameter: 100.457 mm | Inner diameter: 66.675 mm | Width: 41.275 mm

Tapered Roller Bearing Cone

See technical information

References

Timken:H414242-20024
Rubix:397A6470
Manufacturer :100133696
EAN:0053893609447
brand logo

Technical specifications

Inner diameter66.675 mm
Outer diameter100.457 mm
Width41.275 mm
See all Specifications

Product details : TIMKEN H414242-20024 TAPERED ROLLER BEARING CONE


High performance Timken precision tapered roller bearing outer rings (cups) and inner rings (cones) are ideal for low runout and high-speed designs. Precision classes 3 or C available.

Technical specifications


Attributes
Packaged dimensions (D x W x H)141,7x141,7x49,0 mm
Package weight1936,8 g
Inner diameter66.675 mm
Outer diameter100.457 mm
Width41.275 mm
Bearing Clearancecn
£ 198.41 excl. VAT
/ Each
£ 238.09 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories