Tapered roller bearing Timken M38510, Outer diameter: 66.675 mm | Inner diameter: 62 mm | Width: 16.67 mm
Single Row - Cup
See technical informationReferences
Timken:M38510
Rubix:105A8905
Manufacturer :100039225
EAN:0053893276755






Technical specifications
| Inner diameter | 62 mm |
|---|---|
| Outer diameter | 66.675 mm |
| Width | 16.67 mm |
Product details : TIMKEN M38510-20024 TAPERED ROLLER BEARING CUP
With capacity to manage both radial and axial loads, high performance Timken tapered roller bearing components are engineered to provide the greatest durability in the most compact space.
Strengths
Both rings should be replaced at the same time to maximize reliability and life
Applications
Vehicle front wheels / Differential and pinion configurations / Conveyor rolls / Machine tool spindles / Trailer wheels
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 71,4x71,4x26,9 mm |
|---|---|
| Package weight | 103,0 g |
| Inner diameter | 62 mm |
| Outer diameter | 66.675 mm |
| Width | 16.67 mm |
| Bearing Clearance | cn |
| Weight | 0.3 kg |
| Series | m38500 |
| Cage | steel |
| Reference speed | 5600 rpm |
| Limit speed | 7500 rpm |
| Total bearing width | 20.638 mm |
| Basic static load, radial - C0r | 72800 N |
| Basic dynamic load, radial - Cr | 62400 N |
Show UNSPSC/ECL@SS
£ 45.79 excl. VAT
/ Each
£ 54.95 incl. VAT
- Delivery usually within ( 7 ) days