Tapered roller bearing
Inner diameter | 45 mm |
---|---|
Outer diameter | 80 mm |
Width | 20.5 mm |
Inner diameter | 45 mm |
---|---|
Outer diameter | 80 mm |
Width | 20.5 mm |
Bearing Clearance | CN |
Series | 331 |
Material | Steel |
Cage | Other |
Reference speed | 5000 rpm |
Limit speed | 8800 rpm |
Total bearing width | 26 mm |
Basic static load, radial - C0r | 115000 N |
Basic dynamic load, radial - Cr | 84000 N |
Usually arrives within 14 working days