Tapered roller bearing NTN 4T-L44643/L44610, Outer diameter: 50.292 mm | Inner diameter: 25.4 mm | Width: 14.224 mm
NTN - Tapered Roller Bearing - 4T-L44643/L44610
See technical informationReferences
NTN:4T-L44643/L44610
Rubix:204A8292
EAN:4547359483123




Technical specifications
| Inner diameter | 25.4 mm |
|---|---|
| Outer diameter | 50.292 mm |
| Width | 14.224 mm |
Product details : NTN 4T-L44643/L44610 TAPERED ROLLER BEARING
Tapered roller bearing, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 50,292x50,292x14,224 mm |
|---|---|
| Logistic Weight | 128 g |
| Inner diameter | 25.4 mm |
| Outer diameter | 50.292 mm |
| Width | 14.224 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Material | case-hardened steel |
| Cage | steel |
| Standard | ISO 355 |
| Basic static load, radial - C0r | 34000 N |
| Basic dynamic load, radial - Cr | 28800 N |
Show UNSPSC/ECL@SS
£ 8.25 excl. VAT
/ Each
£ 9.90 incl. VAT
- Delivery usually within ( 3 ) days