Tapered roller bearing Timken LM501349A, Outer diameter: 73.431 mm | Inner diameter: 41.275 mm | Width: 19.812 mm
Tapered Roller Bearing Cone
See technical informationReferences
Timken:LM501349A
Rubix:397A6722
Manufacturer :100062343
EAN:0053893625485


Technical specifications
| Inner diameter | 41.275 mm |
|---|---|
| Outer diameter | 73.431 mm |
| Width | 19.812 mm |
Product details : TIMKEN LM501349A-20024 TAPERED ROLLER BEARING CONE
High performance Timken precision tapered roller bearing outer rings (cups) and inner rings (cones) are ideal for low runout and high-speed designs. Precision classes 3 or C available.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 71,4x71,4x26,9 mm |
|---|---|
| Package weight | 222,3 g |
| Inner diameter | 41.275 mm |
| Outer diameter | 73.431 mm |
| Width | 19.812 mm |
| Bearing Clearance | cn |
| Weight | 0.4 kg |
| Series | lm501300 |
| Cage | steel |
| Total bearing width | 21.433 mm |
| Basic static load, radial - C0r | 74200 N |
| Basic dynamic load, radial - Cr | 74800 N |
Show UNSPSC/ECL@SS
£ 69.36 excl. VAT
/ Each
£ 83.23 incl. VAT
- Usually arrives within 14 working days