Tapered roller bearing Timken LM 48500LA/LM48548/LM48510, Outer diameter: 65.088 mm | Inner diameter: 34.925 mm | Width: 18.288 mm
Tapered Roller Bearing
See technical informationSee documentsReferences
Timken:LM 48500LA/LM48548/LM48510
Rubix:105A5690
EAN:0053893657684







Technical specifications
| Inner diameter | 34.925 mm |
|---|---|
| Outer diameter | 65.088 mm |
| Width | 18.288 mm |
Documents
Product details : TIMKEN LM48500LA-902A3 TAPERED ROLLER BEARING ASSEMBLY
Tapered Roller Bearings - TSL (DUO-FACE® Plus Seal) Imperial.
Technical specifications
Attributes
| Inner diameter | 34.925 mm |
|---|---|
| Outer diameter | 65.088 mm |
| Width | 18.288 mm |
| Bearing Clearance | cn |
| Weight | 0.25 kg |
| Series | lm48500 |
| Material | steel |
| Cage | steel |
| Total bearing width | 19.94 mm |
| Standard | ABMA CLASS 2 |
| Basic static load, radial - C0r | 63100 N |
| Basic dynamic load, radial - Cr | 64600 N |
Show UNSPSC/ECL@SS
£ 40.92 excl. VAT
/ Each
£ 49.10 incl. VAT
- Usually arrives within 14 working days