Tapered roller bearing Timken 385A-90208, Outer diameter: 96.838 mm | Inner diameter: 50.8 mm | Width: 42.179 mm
Tapered Roller Bearing 2TS Assembly
See technical informationReferences
Timken:385A-90208
Rubix:397A5022
EAN:0053893020174


Technical specifications
| Inner diameter | 50.8 mm |
|---|---|
| Outer diameter | 96.838 mm |
| Width | 42.179 mm |
Product details : TIMKEN 385A-90208 TAPERED ROLLER BEARING
2TS assemblies are comprised of two single-row bearings with an inner and outer ring spacer. In some applications, a shoulder in the bearing housing replaces the outer ring spacer.
Strengths
Steel spacers are used to create Bench End Play (BEP) or Preload (BPL) in the bearing assembly. Available with or without spacers. Spacers preset during manufacture.
Applications
Gear reduction units; Industrial machines
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 42,164x96,774x96,774 mm |
|---|---|
| Logistic Weight | 1391 g |
| Packaged dimensions (D x W x H) | 49,022x116,332x116,332 mm |
| Inner diameter | 50.8 mm |
| Outer diameter | 96.838 mm |
| Width | 42.179 mm |
| Bearing Clearance | cn |
| Weight | 2.57 kg |
| Series | 2ts-dm |
| Cage | steel |
| Total bearing width | 43.891 mm |
| Basic dynamic load, radial - Cr | 188000 N |
Show UNSPSC/ECL@SS
£ 199.21 excl. VAT
/ Each
£ 239.05 incl. VAT
- Usually arrives within 14 working days