Tapered roller bearing Timken 33024DF, Outer diameter: 180 mm | Inner diameter: 120 mm | Width: 96 mm
Double Row - Face to Face Spacer Assembly
See technical informationReferences
Timken:33024DF
Rubix:397A5005
Manufacturer :190036933
EAN:0053893378480

Product details : TIMKEN 33024DF-90NA1 TAPERED ROLLER BEARING
With the ability to support high radial and axial loads, high-performance Timken double row tapered roller bearing assemblies are engineered to provide the greatest durability in the most compact space. Pre-adjusted spacer assemblies allow for faster installation by eliminating the bearing clearance adjustment procedure.
Technical specifications
Attributes
| Package weight | 8008,6 g |
|---|---|
| Inner diameter | 120 mm |
| Outer diameter | 180 mm |
| Width | 96 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 547.16 excl. VAT
/ Each
£ 656.59 incl. VAT
- Usually arrives within 14 working days
