Tapered roller bearing Timken 5577-20014, Outer diameter: 93.718 mm | Inner diameter: 53.975 mm | Width: 43.764 mm

Tapered Roller Bearing Cone

See technical information

References

Timken:5577-20014
Rubix:397A6176
Manufacturer :100096701
EAN:0053893143385
brand logo

Technical specifications

Inner diameter53.975 mm
Outer diameter93.718 mm
Width43.764 mm
See all Specifications

Product details : TIMKEN 5577-20014 TAPERED ROLLER BEARING CONE


High performance Timken precision tapered roller bearing outer rings (cups) and inner rings (cones) are ideal for low runout and high-speed designs. Precision classes 3 or C available.

Strengths

Internal geometry provides increased stiffness and exceptional runout.
Radial runout high point marked for accurate installation.
Timken® outer (cup) and inner (cone) rings should be used in combination

Applications

Machine Tool / Printing Press / Rolling Mill

Technical specifications


Attributes
Packaged dimensions (D x W x H)116,3x116,3x49,0 mm
Package weight1671,9 g
Inner diameter53.975 mm
Outer diameter93.718 mm
Width43.764 mm
Bearing Clearancecn
£ 223.38 excl. VAT
/ Each
£ 268.06 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories