Tapered roller bearing Timken HM926747-902B6, Outer diameter: 228.6 mm | Inner diameter: 127 mm | Width: 107.95 mm
Tapered Roller Bearing 2TS Assembly
See technical informationReferences
Timken:HM926747-902B6
Rubix:100A4106
EAN:0053893663616


Technical specifications
| Inner diameter | 127 mm |
|---|---|
| Outer diameter | 228.6 mm |
| Width | 107.95 mm |
Product details : TIMKEN HM926747-902B6 TAPERED ROLLER BEARING ASSEMBLY
2TS assemblies are comprised of two single-row bearings with an inner and outer ring spacer. In some applications, a shoulder in the bearing housing replaces the outer ring spacer.
Strengths
Steel spacers are used to create Bench End Play (BEP) or Preload (BPL) in the bearing assembly. Available with or without spacers. Spacers preset during manufacture.
Applications
Gear reduction units; Industrial machines
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 107,95x228,6x228,6 mm |
|---|---|
| Logistic Weight | 18179 g |
| Packaged dimensions (D x W x H) | 247,65x152,4x247,65 mm |
| Inner diameter | 127 mm |
| Outer diameter | 228.6 mm |
| Width | 107.95 mm |
Show UNSPSC/ECL@SS
£ 3,798.85 excl. VAT
/ Each
£ 4,558.62 incl. VAT
- Usually arrives within 14 working days