Tapered roller bearing SKF 639058 A/Q, Outer diameter: 106 mm | Inner diameter: 78 mm | Width: 18.09 mm
Tapered Roller Bearing
See technical informationReferences
SKF:639058 A/Q
Rubix:420A5478
EAN:7316572534281

Product details : SKF 639058 A/Q TAPERED ROLLER BEARING
Roller bearing Tapered radial Single row - ABMA STD (prefix K-) and non standard N/A
Technical specifications
Attributes
| Inner diameter | 78 mm |
|---|---|
| Outer diameter | 106 mm |
| Width | 18.09 mm |
| Bearing Clearance | cn |
| Series | 639058 |
| Material | bearing steel |
Show UNSPSC/ECL@SS
£ 34.30 excl. VAT
/ Each
£ 41.16 incl. VAT
- Usually arrives within 14 working days
