Tapered roller bearing NTN 4T-72225CPX1, Inner diameter: 57.1499999999999 mm | Width: 32.791 mm
NTN - Tapered Roller Bearing - 4T-72225CPX1
See technical informationReferences
NTN:4T-72225CPX1
Rubix:204A7895
EAN:4547359589061


Technical specifications
| Inner diameter | 57.15 mm |
|---|---|
| Width | 32.791 mm |
| Bearing Clearance | cn |
Product details : NTN 4T-72225CPX1 TAPERED ROLLER BEARING
Mounted cone, sheet metal cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 123,825x123,825x32,791 mm |
|---|---|
| Logistic Weight | 1169 g |
| Inner diameter | 57.15 mm |
| Width | 32.791 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Cage | steel |
| Standard | iso 355 |
Show UNSPSC/ECL@SS
£ 45.73 excl. VAT
/ Each
£ 54.88 incl. VAT
- Usually arrives within 14 working days