Precision Tapered Roller Bearing Cone
Inner diameter | 180.086 mm |
---|---|
Outer diameter | 216.408 mm |
Width | 44.958 mm |
Logistics dimensions (L x W x H) | 44,958x216,408x216,408 mm |
---|---|
Logistic Weight | 4146 g |
Packaged dimensions (D x W x H) | 54,102x238,252x238,252 mm |
Inner diameter | 180.086 mm |
Outer diameter | 216.408 mm |
Width | 44.958 mm |
Usually arrives within 14 working days