Tapered roller bearing NSK 33214J, Outer diameter: 125 mm | Inner diameter: 70 mm | Width: 41 mm
NSK Single Row Tapered Roller Bearings
See technical informationReferences
NSK:33214J
Rubix:230A0115
Manufacturer :33214J N
EAN:0029176023224

Product details : NSK 33214J TAPERED ROLLER BEARING
NSK Tapered Roller Bearings are capable of supporting high radial loads and axial loads in one direction. Available in two-row and four-row versions to support axial loads in both directions, these bearings can be assembled in applications with special working environments, heavy-duty cage designs are available with a wide range of advanced materials.
Technical specifications
Attributes
| Logistic Weight | 2150 g |
|---|---|
| Inner diameter | 70 mm |
| Outer diameter | 125 mm |
| Width | 41 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 182.97 excl. VAT
/ Each
£ 219.56 incl. VAT
- Delivery usually within ( 2 ) days
