Tapered Roller Bearing Double Cup Assembly
Inner diameter | 45.72 mm |
---|---|
Outer diameter | 83.058 mm |
Width | 57.15 mm |
Logistics dimensions (L x W x H) | 57,15x83,058x83,058 mm |
---|---|
Logistic Weight | 1271 g |
Packaged dimensions (D x W x H) | 62,0776x93,6752x93,6752 mm |
Inner diameter | 45.72 mm |
Outer diameter | 83.058 mm |
Width | 57.15 mm |
Usually arrives within 14 working days