Precision Tapered Roller Bearing Cone
Inner diameter | 73.025 mm |
---|---|
Outer diameter | 114.287 mm |
Width | 58.674 mm |
Logistics dimensions (L x W x H) | 58,674x114,3x114,3 mm |
---|---|
Logistic Weight | 2098 g |
Packaged dimensions (D x W x H) | 123,952x123,952x61,976 mm |
Package weight | 2097,9 g |
Inner diameter | 73.025 mm |
Outer diameter | 114.287 mm |
Width | 58.674 mm |
Bearing Clearance | CN |
Usually arrives within 14 working days