Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
NTN 32234UUTG TAPERED ROLLER BEARING
Tapered roller bearing NTN 32234UUTG, Outer diameter: 310 mm | Inner diameter: 170 mm | Width: 91 mm
Tapered roller bearing NTN
References
ntn:
32234UUTG
rubix:
394A7063
ean:
4547359918090
Technical specifications
Inner diameter
170
mm
Outer diameter
310
mm
Width
91
mm
Product details
Technical specifications
Product details : NTN 32234UUTG TAPERED ROLLER BEARING
Technical specifications
Attributes
Inner diameter
170
mm
Outer diameter
310
mm
Width
91
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1,043.15
excl. VAT
/
Each
£
1,251.78
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Tapered roller bearing NTN 4T-15123/15245, Outer diameter: 62 mm | Inner diameter: 31.75 mm | Width: 18.161 mm
Tapered roller bearing Timken 3980/3920, Outer diameter: 112.713 mm | Inner diameter: 60.325 mm | Width: 30.163 mm
Tapered roller bearing SKF 48220/Q, Outer diameter: 182.562 mm | Inner diameter: 160 mm | Width: 33.338 mm
Tapered roller bearing NTN 4T-6461A, Outer diameter: 111.5 mm | Inner diameter: 76.2 mm | Width: 54.229 mm
Tapered roller bearing NTN 31326XU, Outer diameter: 280 mm | Inner diameter: 130 mm | Width: 72 mm
Tapered roller bearing NTN 4T-HH221434, Inner diameter: 88.9 mm | Width: 57.531 mm
Tapered roller bearing Timken NA 48290SW-90116
Tapered roller bearing Timken L357049-90057, Outer diameter: 393.7 mm | Inner diameter: 304.8 mm | Width: 107.95 mm
Tapered roller bearing Timken L44643-90049, Outer diameter: 50.292 mm | Inner diameter: 25.4 mm
Tapered roller bearing SKF 32220, Outer diameter: 180 mm | Inner diameter: 100 mm | Width: 49 mm
Tapered roller bearing Timken LM446310D, Outer diameter: 292.1 mm | Width: 101.6 mm
Tapered roller bearing Timken 33112, Outer diameter: 100 mm | Inner diameter: 60 mm | Width: 23 mm
Tapered roller bearing Timken 590A-90189, Outer diameter: 152.4 mm | Inner diameter: 76.2 mm | Width: 82.55 mm
Tapered roller bearing Timken 67720V
Tapered roller bearing Timken 45220B