Tapered roller bearing Timken HM907635, Outer diameter: 112.713 mm | Inner diameter: 44.45 mm | Width: 28.575 mm
Timken tapered roller bearing inner ring
See technical informationReferences
Timken:HM907635
Rubix:397A6593
EAN:0053893705132




Technical specifications
| Inner diameter | 44.45 mm |
|---|---|
| Outer diameter | 112.713 mm |
| Width | 28.575 mm |
Product details : TIMKEN HM907635-20024 TAPERED ROLLER BEARING CONE
Timken tapered roller bearing inner ring
Technical specifications
Attributes
| Inner diameter | 44.45 mm |
|---|---|
| Outer diameter | 112.713 mm |
| Width | 28.575 mm |
| Bearing Clearance | cn |
| Weight | 1.5 kg |
| Series | ts (tapered single) |
| Total bearing width | 30.163 mm |
| Basic static load, radial - C0r | 153000 N |
| Basic dynamic load, radial - Cr | 31900 N |
Show UNSPSC/ECL@SS
£ 969.31 excl. VAT
/ Each
£ 1,163.17 incl. VAT
- Usually arrives within 14 working days