Tapered roller bearing Timken 387S-902B6, Outer diameter: 100 mm | Inner diameter: 57.15 mm | Width: 49.276 mm
Tapered Roller Bearing Double Cup Assembly
See technical informationReferences
Timken:387S-902B6
Rubix:105A9552
Manufacturer :100000306
EAN:0053893814469







Technical specifications
| Inner diameter | 57.15 mm |
|---|---|
| Outer diameter | 100 mm |
| Width | 49.276 mm |
Product details : TIMKEN 387S-902B6 TAPERED ROLLER BEARING ASSEMBLY
The configuration of the TDO provides a wide effective bearing spread, making it ideal for applications in which overturning moments are a significant load component. TDO bearings can be used in fixed positions or allowed to float in the housing bore.
Strengths
Double cup and two single cones, with or without a spacer. When spacers are used, bearing is furnished as a preset, matched assembly. Cup features groove and lubrication holes in the OD. Spacers available with or without lubricant grooves and holes.
Applications
Heavy-duty gear drives; Various industrial configurations
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 49,276x100,076x100,076 mm |
|---|---|
| Logistic Weight | 1354 g |
| Packaged dimensions (D x W x H) | 106,3752x106,3752x68,4276 mm |
| Package weight | 1354 g |
| Inner diameter | 57.15 mm |
| Outer diameter | 100 mm |
| Width | 49.276 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 290.21 excl. VAT
/ Each
£ 348.25 incl. VAT
- Delivery usually within ( 7 ) days