NTN - Tapered Roller Bearing - 4T-LM603011
Inner diameter | 75 mm |
---|---|
Outer diameter | 77.788 mm |
Width | 15.08 mm |
Logistic Weight | 136 g |
---|---|
Inner diameter | 75 mm |
Outer diameter | 77.788 mm |
Width | 15.08 mm |
Bearing Clearance | CN |
Series | TRB Inch |
Material | Case-hardened Steel |
Cage | Steel |
Standard | ISO 355 |
Usually arrives within 14 working days