Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN LM503349A-40024 TAPERED ROLLER BEARING CONE
Tapered roller bearing Timken LM503349A, Inner diameter: 45.987 mm
Tapered Roller Bearing Cone
References
timken:
LM503349A
rubix:
134A0920
manufacturer :
100143817
ean:
0053893625751
Technical specifications
Inner diameter
45.987
mm
Bearing Clearance
CN
See all Specifications
Product details
Technical specifications
Product details : TIMKEN LM503349A-40024 TAPERED ROLLER BEARING CONE
High performance Timken precision tapered roller bearing outer rings (cups) and inner rings (cones) are ideal for low runout and high-speed designs. Precision classes 3 or C available.
Technical specifications
Attributes
Packaged dimensions (D x W x H)
71,4
x
71,4
x
26,9
mm
Package weight
196,9
g
Inner diameter
45.987
mm
Bearing Clearance
CN
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
27.99
excl. VAT
/
Each
£
33.59
incl. VAT
Usually arrives within 14 working days
Select variants (12)
Add to cart
Create PDF from product
Check our products from related categories
Tapered roller bearing FAG 33019, Outer diameter: 145 mm | Inner diameter: 95 mm | Width: 32.5 mm
Tapered roller bearing Timken H 414245X/H414210
Tapered roller bearing FAG 30304-A, Outer diameter: 52 mm | Inner diameter: 20 mm | Width: 13 mm
Tapered roller bearing Timken 15115/15245
Tapered roller bearing Timken JM511946-90K07, Outer diameter: 110 mm | Inner diameter: 65 mm | Width: 61.468 mm
Tapered roller bearing Timken L163110CD
Tapered roller bearing Timken 4CB-90499, Outer diameter: 44.45 mm | Inner diameter: 20.574 mm | Width: 14.224 mm
Tapered roller bearing Timken 32306, Outer diameter: 72 mm | Inner diameter: 30 mm | Width: 28.75 mm
Tapered roller bearing NTN 4T-592, Outer diameter: 152.4 mm | Inner diameter: 61.976 mm | Width: 30.162 mm
Tapered roller bearing NTN 33013A, Outer diameter: 100 mm | Inner diameter: 65 mm | Width: 27 mm
Tapered roller bearing NTN 30221U, Outer diameter: 190 mm | Inner diameter: 105 mm | Width: 39 mm
Tapered roller bearing Timken 8574-90172, Outer diameter: 327.152 mm | Inner diameter: 234.95 mm | Width: 114.3 mm
Tapered roller bearing Timken M 241547-90057
Tapered roller bearing Timken L68116, Outer diameter: 65.088 mm | Width: 11.938 mm
Tapered roller bearing Timken JHM318448/JHM318410, Outer diameter: 155 mm | Inner diameter: 90 mm | Width: 44 mm