Tapered roller bearing
Inner diameter | 40 mm |
---|---|
Outer diameter | 80 mm |
Width | 19.75 mm |
Packaged dimensions (D x W x H) | 84,582x84,582x26,67 mm |
---|---|
Package weight | 425,9 g |
Inner diameter | 40 mm |
Outer diameter | 80 mm |
Width | 19.75 mm |
Bearing Clearance | CN |
Usually arrives within 14 working days