Tapered roller bearing Timken 566-90035, Outer diameter: 127 mm | Inner diameter: 69.85 mm | Width: 80.96 mm

Tapered Roller Bearing Double Cup Assembly

See technical information

References

Timken:566-90035
Rubix:397A8252
EAN:0053893056241
brand logo

Technical specifications

Inner diameter69.85 mm
Outer diameter127 mm
Width80.96 mm
See all Specifications

Product details : TIMKEN 566-90035 TAPERED ROLLER BEARING DOUBLE CUP


The configuration of the TDO provides a wide effective bearing spread, making it ideal for applications in which overturning moments are a significant load component. TDO bearings can be used in fixed positions or allowed to float in the housing bore.

Strengths

Double cup and two single cones, with or without a spacer. When spacers are used, bearing is furnished as a preset, matched assembly. Cup features groove and lubrication holes in the OD. Spacers available with or without lubricant grooves and holes.

Applications

Heavy-duty gear drives; Various industrial configurations

Technical specifications


Attributes
Logistics dimensions (L x W x H)81,026x127x127 mm
Logistic Weight4160 g
Inner diameter69.85 mm
Outer diameter127 mm
Width80.96 mm
Bearing Clearancecn
Weight4.039 kg
Seriestdo (tapered double outer)
Total bearing width80.96 mm
Basic static load, radial - C0r262000 N
Basic dynamic load, radial - Cr342000 N
127 mm
127 mm
£ 467.82 excl. VAT
/ Each
£ 561.38 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories