Double Row - Double Cup
Inner diameter | 278.28 mm |
---|---|
Outer diameter | 314.325 mm |
Width | 106.362 mm |
Packaged dimensions (D x W x H) | 114,3x330,2x330,2 mm |
---|---|
Package weight | 10519,7 g |
Inner diameter | 278.28 mm |
Outer diameter | 314.325 mm |
Width | 106.362 mm |
Bearing Clearance | CN |
Usually arrives within 14 working days