Tapered roller bearing NTN 4T-6461, Outer diameter: 111.5 mm | Inner diameter: 76.2 mm | Width: 54.229 mm
NTN - Tapered Roller Bearing - 4T-6461
See technical informationReferences
NTN:4T-6461
Rubix:204A7826
EAN:4547359584509




Technical specifications
| Inner diameter | 76.2 mm |
|---|---|
| Outer diameter | 111.5 mm |
| Width | 54.229 mm |
Product details : NTN 4T-6461 TAPERED ROLLER BEARING
Mounted cone, sheet metal cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 149,225x149,225x54,229 mm |
|---|---|
| Logistic Weight | 11008 g |
| Inner diameter | 76.2 mm |
| Outer diameter | 111.5 mm |
| Width | 54.229 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Material | case-hardened steel |
| Cage | steel |
| Standard | ISO 355 |
| Basic static load, radial - C0r | 410000 N |
| Basic dynamic load, radial - Cr | 287000 N |
Show UNSPSC/ECL@SS
£ 104.62 excl. VAT
/ Each
£ 125.54 incl. VAT
- Delivery usually within ( 3 ) days