Tapered roller bearing Timken 595-90059, Outer diameter: 152.4 mm | Inner diameter: 82.55 mm | Width: 82.55 mm
Tapered Roller Bearing Double Cup Assembly
See technical informationReferences
Timken:595-90059
Rubix:397A5554
Manufacturer :100007558
EAN:0053893347813







Technical specifications
| Inner diameter | 82.55 mm |
|---|---|
| Outer diameter | 152.4 mm |
| Width | 82.55 mm |
Product details : TIMKEN 595-90059 TAPERED ROLLER BEARING
The configuration of the TDO provides a wide effective bearing spread, making it ideal for applications in which overturning moments are a significant load component. TDO bearings can be used in fixed positions or allowed to float in the housing bore.
Strengths
Double cup and two single cones, with or without a spacer. When spacers are used, bearing is furnished as a preset, matched assembly. Cup features groove and lubrication holes in the OD. Spacers available with or without lubricant grooves and holes.
Applications
Heavy-duty gear drives; Various industrial configurations
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 82,55x152,4x152,4 mm |
|---|---|
| Logistic Weight | 6293 g |
| Packaged dimensions (D x W x H) | 107,95x149,352x149,352 mm |
| Package weight | 6293,1 g |
| Inner diameter | 82.55 mm |
| Outer diameter | 152.4 mm |
| Width | 82.55 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 599.73 excl. VAT
/ Each
£ 719.68 incl. VAT
- Usually arrives within 14 working days