Tapered Roller Bearing Cup
Outer diameter | 65.088 mm |
---|---|
Width | 9.525 mm |
Bearing Clearance | CN |
Logistics dimensions (L x W x H) | 9,525x65,088x65,088 mm |
---|---|
Logistic Weight | 54 g |
Packaged dimensions (D x W x H) | 71,374x71,374x26,924 mm |
Package weight | 59 g |
Outer diameter | 65.088 mm |
Width | 9.525 mm |
Bearing Clearance | CN |
Usually arrives within 14 working days