Timken Tapered Roller Bearing 6400
Inner diameter | 73.025 mm |
---|---|
Outer diameter | 149.225 mm |
Width | 53.975 mm |
Logistics dimensions (L x W x H) | 29,317x78,428x78,428 mm |
---|---|
Logistic Weight | 913 g |
Packaged dimensions (D x W x H) | 33,274x101,6x101,6 mm |
Inner diameter | 73.025 mm |
Outer diameter | 149.225 mm |
Width | 53.975 mm |
Bearing Clearance | CN |
Series | 6400 |
Material | Steel |
Cage | Steel |
Usually arrives within 14 working days