Tapered roller bearing Timken 71437-90130, Outer diameter: 190.5 mm | Inner diameter: 111.125 mm | Width: 106.36 mm
Tapered Roller Bearing Double Cup Assembly
See technical informationReferences
Timken:71437-90130
Rubix:397A8459
EAN:0053893368009


Technical specifications
| Inner diameter | 111.125 mm |
|---|---|
| Outer diameter | 190.5 mm |
| Width | 106.36 mm |
Product details : TIMKEN 71437-90130 TAPERED ROLLER BEARING DOUBLE CUP
The configuration of the TDO provides a wide effective bearing spread, making it ideal for applications in which overturning moments are a significant load component. TDO bearings can be used in fixed positions or allowed to float in the housing bore.
Strengths
Double cup and two single cones, with or without a spacer. When spacers are used, bearing is furnished as a preset, matched assembly. Cup features groove and lubrication holes in the OD. Spacers available with or without lubricant grooves and holes.
Applications
Heavy-duty gear drives; Various industrial configurations
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 106,363x190,5x190,5 mm |
|---|---|
| Logistic Weight | 11509 g |
| Packaged dimensions (D x W x H) | 196,85x130,302x196,85 mm |
| Inner diameter | 111.125 mm |
| Outer diameter | 190.5 mm |
| Width | 106.36 mm |
| Bearing Clearance | cn |
| Weight | 11.345 kg |
| Series | 71000 |
| Material | steel |
| Cage | steel |
| Total bearing width | 80.963 mm |
| Basic static load, radial - C0r | 543000 N |
| Basic dynamic load, radial - Cr | 94300 N |
Show UNSPSC/ECL@SS
£ 1,713.00 excl. VAT
/ Each
£ 2,055.60 incl. VAT
- Usually arrives within 14 working days