Timken Tapered Roller Bearing L319200
Inner diameter | 92.08 mm |
---|---|
Outer diameter | 130.18 mm |
Width | 20.63 mm |
Logistics dimensions (L x W x H) | 21,433x113,581x113,581 mm |
---|---|
Logistic Weight | 596 g |
Packaged dimensions (D x W x H) | 34,544x133,858x133,858 mm |
Inner diameter | 92.08 mm |
Outer diameter | 130.18 mm |
Width | 20.63 mm |
Bearing Clearance | CN |
Material | Steel |
Usually arrives within 14 working days