Tapered roller bearing Timken NA28138, Outer diameter: 43.5 mm | Inner diameter: 34.976 mm | Width: 23.02 mm
Tapered Roller Bearing Cone
See technical informationReferences
Timken:NA28138
Rubix:397A6803
Manufacturer :100046641
EAN:0053893229508


Technical specifications
| Inner diameter | 34.976 mm |
|---|---|
| Outer diameter | 43.5 mm |
| Width | 23.02 mm |
Product details : TIMKEN NA28138-20024 TAPERED ROLLER BEARING CONE
High performance Timken precision tapered roller bearing outer rings (cups) and inner rings (cones) are ideal for low runout and high-speed designs. Precision classes 3 or C available.
Strengths
Internal geometry provides increased stiffness and exceptional runout.
Radial runout high point marked for accurate installation.
Timken® outer (cup) and inner (cone) rings should be used in combination
Radial runout high point marked for accurate installation.
Timken® outer (cup) and inner (cone) rings should be used in combination
Applications
Machine Tool / Printing Press / Rolling Mill
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 71,4x71,4x26,9 mm |
|---|---|
| Package weight | 305,3 g |
| Inner diameter | 34.976 mm |
| Outer diameter | 43.5 mm |
| Width | 23.02 mm |
| Bearing Clearance | cn |
| Weight | 0.62 kg |
| Series | ts |
| Total bearing width | 23.02 mm |
| Basic dynamic load, radial - Cr | 19500 N |
Show UNSPSC/ECL@SS
£ 158.46 excl. VAT
/ Each
£ 190.15 incl. VAT
- Usually arrives within 14 working days