Tapered roller bearing Timken 594-90050, Outer diameter: 152.4 mm | Inner diameter: 95.25 mm | Width: 82.55 mm


Tapered Roller Bearing Double Cup Assembly

References
timken:594-90050
rubix:397A8304
ean:0053893066462
brand logo
brand logo
Technical specifications
Inner diameter95.25 mm
Outer diameter152.4 mm
Width82.55 mm
See all Specifications

Product details : TIMKEN 594-90050 TAPERED ROLLER BEARING DOUBLE CUP


The configuration of the TDO provides a wide effective bearing spread, making it ideal for applications in which overturning moments are a significant load component. TDO bearings can be used in fixed positions or allowed to float in the housing bore.

Strengths

Double cup and two single cones, with or without a spacer. When spacers are used, bearing is furnished as a preset, matched assembly. Cup features groove and lubrication holes in the OD. Spacers available with or without lubricant grooves and holes.

Applications

Heavy-duty gear drives; Various industrial configurations

Technical specifications


Attributes
Logistics dimensions (L x W x H)82,55x152,4x152,4 mm
Logistic Weight5100 g
Packaged dimensions (D x W x H)149,352x107,95x149,352 mm
Inner diameter95.25 mm
Outer diameter152.4 mm
Width82.55 mm
Show UNSPSC/ECL@SS
£ 469.42 excl. VAT
/ Each
£ 563.30 incl. VAT
  • Usually arrives within 14 working days