Tapered roller bearing Timken 592B, Outer diameter: 152.4 mm | Inner diameter: 88.9 mm | Width: 30.163 mm
Tapered Roller Bearing Flanged Cup
See technical informationReferences
Timken:592B
Rubix:106A0321
Manufacturer :100110911
EAN:0053893064628


Technical specifications
| Inner diameter | 88.9 mm |
|---|---|
| Outer diameter | 152.4 mm |
| Width | 30.163 mm |
Product details : TIMKEN 592B-20024 TAPERED ROLLER BEARING FLANGED CUP
TSF bearings have flanged cups to facilitate axial location and accurately align seals in through-bored housings.
Strengths
Cup is backed against flange face to allow housing to be through-bored. Accurate alignment of housing bores. Reduced machining costs.
Applications
Machine tool spindles; Gear reduction units; Automotive transaxles; Transmissions
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 30,226x152,4x152,4 mm |
|---|---|
| Logistic Weight | 1050 g |
| Packaged dimensions (D x W x H) | 160,782x160,782x49,53 mm |
| Package weight | 1050,1 g |
| Inner diameter | 88.9 mm |
| Outer diameter | 152.4 mm |
| Width | 30.163 mm |
| Bearing Clearance | cn |
| Weight | 1.13 kg |
| Series | 595 |
| Material | bearing quality steel |
| Cage | steel |
| Total bearing width | 39.688 mm |
| Standard | ABMA 19.2 (INCH SYSTEM) |
| Basic static load, radial - C0r | 319000 N |
| Basic dynamic load, radial - Cr | 216000 N |
Show UNSPSC/ECL@SS
£ 219.46 excl. VAT
/ Each
£ 263.35 incl. VAT
- Delivery usually within ( 7 ) days




