Tapered roller bearing Timken NA 9378-90014, Outer diameter: 177.8 mm | Inner diameter: 76.2 mm | Width: 50.8 mm
Tapered Roller Bearing
See technical informationSee documentsReferences
Timken:NA 9378-90014
Rubix:397A8957
EAN:0053893157719


Technical specifications
| Inner diameter | 76.2 mm |
|---|---|
| Outer diameter | 177.8 mm |
| Width | 50.8 mm |
Documents
Product details : TIMKEN NA9378-90014 TAPERED ROLLER BEARING DOUBLE CUP
This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the cone (inner ring) assembly and the cup (outer ring). It is typically mounted in opposing pairs on a shaft.
Technical specifications
Attributes
| Inner diameter | 76.2 mm |
|---|---|
| Outer diameter | 177.8 mm |
| Width | 50.8 mm |
| Bearing Clearance | cn |
| Weight | 12.34 kg |
| Series | 9300 |
| Material | stamped steel (cage) |
| Cage | steel |
| Total bearing width | 109.54 mm |
| Basic static load, radial - C0r | 351000 N |
| Basic dynamic load, radial - Cr | 363000 N |
Show UNSPSC/ECL@SS
£ 2,478.88 excl. VAT
/ Each
£ 2,974.66 incl. VAT
- Usually arrives within 14 working days