Tapered roller bearing Timken L860049, Outer diameter: 415.925 mm | Inner diameter: 330.2 mm | Width: 47.625 mm
Tapered Roller Bearing Cone
See technical informationReferences
Timken:L860049
Rubix:397A6680
Manufacturer :100099105
EAN:0053893701851


Technical specifications
| Inner diameter | 330.2 mm |
|---|---|
| Outer diameter | 415.925 mm |
| Width | 47.625 mm |
Product details : TIMKEN L860049-20000 TAPERED ROLLER BEARING CONE
High performance Timken precision tapered roller bearing outer rings (cups) and inner rings (cones) are ideal for low runout and high-speed designs. Precision classes 3 or C available.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 93,7x425,5x425,5 mm |
|---|---|
| Package weight | 9563,5 g |
| Inner diameter | 330.2 mm |
| Outer diameter | 415.925 mm |
| Width | 47.625 mm |
| Bearing Clearance | cn |
| Weight | 9.68 kg |
| Series | l860000 |
| Material | steel |
| Cage | steel |
| Total bearing width | 47.625 mm |
| Standard | TS (TAPERED SINGLE) |
| Basic static load, radial - C0r | 1180000 N |
| Basic dynamic load, radial - Cr | 485000 N |
Show UNSPSC/ECL@SS
£ 1,878.05 excl. VAT
/ Each
£ 2,253.66 incl. VAT
- Delivery usually within ( 7 ) days