Tapered roller bearing Timken JXC25690DC, Outer diameter: 110 mm | Inner diameter: 45 mm | Width: 23 mm
Tapered Roller Bearing Flanged Cup
See technical informationReferences
Timken:JXC25690DC
Rubix:397A7934
EAN:0053893976358

Product details : TIMKEN JXC25690DC-N0000 TAPERED ROLLER BEARING FLANGED CUP
TSF bearings have flanged cups to facilitate axial location and accurately align seals in through-bored housings.
Strengths
Cup is backed against flange face to allow housing to be through-bored. Accurate alignment of housing bores. Reduced machining costs.
Applications
Machine tool spindles; Gear reduction units; Automotive transaxles; Transmissions
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 23,114x109,982x109,982 mm |
|---|---|
| Logistic Weight | 491 g |
| Packaged dimensions (D x W x H) | 31,75x117,602x117,602 mm |
| Inner diameter | 45 mm |
| Outer diameter | 110 mm |
| Width | 23 mm |
| Bearing Clearance | c2 |
| Total bearing width | 27 mm |
Show UNSPSC/ECL@SS
£ 156.22 excl. VAT
/ Each
£ 187.46 incl. VAT
- Usually arrives within 14 working days
