Tapered roller bearing NSK 32232J, Outer diameter: 290 mm | Inner diameter: 160 mm | Width: 84 mm
Tapered roller bearing 322
See technical informationReferences
NSK:32232J
Rubix:230A0093
Manufacturer :32232J N
EAN:00029176422232

Product details : NSK 32232J TAPERED ROLLER BEARING
Suffix "J": Small outer ring track diameter, contact angle and outer ring width to ISO 355.
Technical specifications
Attributes
| Logistic Weight | 22000 g |
|---|---|
| Inner diameter | 160 mm |
| Outer diameter | 290 mm |
| Width | 84 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 998.74 excl. VAT
/ Each
£ 1,198.49 incl. VAT
- Usually arrives within 14 working days
